Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Plug, 3 Flutes

  • Mfr # 7557206

  • Zoro # G8323597


product price: $64.59
/ea

Key Features

Shank Dia.
6.47 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
80 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557206
Zoro #
G8323597
UPC #
4042446297183
Country of Origin
India

Dimensions

Shank Dia.
6.47 mm
Overall Length
80 mm
Thread Size
6.35 mm
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Shank Length
50.00 mm
Square Size
4.85 mm
Drill Bit Size
5.45 mm
Tap Thread Size
6.35 mm
Thread Length
15 mm
65% Thread Drill Size
5.55 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Thread Standard
UNF
Series
Advance
Material Grade - Machining
WY80FC
Standards
ANSI, DIN
Threads per Inch
28
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
Universal Cut Tap
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Class of Fit
2B, 3B
Primary Material Application ISO Code
K, M, N, P
Thread Direction
Right Hand
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.