Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Plug, 3 Flutes

  • Mfr # 7557223

  • Zoro # G8323274


product price: $63.49
/ea

Key Features

Shank Dia.
8.07 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
90 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557223
Zoro #
G8323274
UPC #
4042446297350
Country of Origin
India

Dimensions

Shank Dia.
8.07 mm
Overall Length
90 mm
Thread Length
18 mm
75% Thread Drill Size
5.45 mm
Drill Bit Size
5.45 mm
Tap Length Standard
ANSI, DIN
Tap Thread Size
6.35 mm
Thread Size
7.53 mm
Square Size
6.05 mm
65% Thread Drill Size
5.55 mm
55% Thread Drill Size
5.70 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Features
Universal Cut Tap
Standards
ANSI, DIN
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Direction
Right Hand
Thread Standard
EGUNF
Coolant Fed
Non-Coolant Through
Series
Advance
Material Grade - Machining
WY80FC
Extended Neck
Yes
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Class of Fit
3B
Threads per Inch
28
Thread Limit
3B

Description

Spiral Point Tap, Thread Size 1/4 In.-28, EGUNF, Overall Length 90 mm, High Speed Steel, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 5.45 mm, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.