Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, Uncoated

  • Mfr # A2320760-UNF1/4

  • Zoro # G2563123


product price: $31.55
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2320760-UNF1/4
Zoro #
G2563123
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-5/8"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-28
Thread Length
5/8"
Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2170 in
Square Size
4.85 mm
Shank Length
35.50 mm
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Uncoated
List Number
A2320760
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
6H
Primary Material Application ISO Code
M, P, S
Thread Limit
H2, H3
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Extended Neck
Yes
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2/H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.