Zoro Homepage

Spiral Point Tap, #2-56, Plug, 2 Flutes

  • Mfr # 7557152

  • Zoro # G8320587


product price: $59.39
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
45 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557152
Zoro #
G8320587
UPC #
4042446296643
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
45 mm
Tap Thread Size
2.18 mm
Square Size
2.79 mm
75% Thread Drill Size
1.73 mm
Thread Length
7 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
1.85 mm
65% Thread Drill Size
1.80 mm
Shank Length
33.00 mm
Thread Size
2.18 mm
Drill Bit Size
1.73 mm

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.