Zoro Homepage

Spiral Point Tap, #2-56, Plug, 2 Flutes

  • Mfr # 7557170

  • Zoro # G8321040


product price: $53.25
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
45 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557170
Zoro #
G8321040
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
45 mm
Square Size
2.79 mm
75% Thread Drill Size
1.73 mm
Tap Thread Size
2.18 mm
65% Thread Drill Size
1.80 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
1.73 mm
Thread Size
2.18 mm
Thread Length
7 mm
55% Thread Drill Size
1.85 mm
Shank Length
33.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Standards
ANSI, DIN
Material Grade - Machining
WY80FC
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Class of Fit
2B
Threads per Inch
56
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Series
Advance
Measurement System
Metric
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.