Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #2-56, Plug, 2 Flutes

  • Mfr # 7557215

  • Zoro # G8321427


product price: $40.95
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557215
Zoro #
G8321427
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
56 mm
Square Size
2.79 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
1.80 mm
Drill Bit Size
1.73 mm
55% Thread Drill Size
1.85 mm
Thread Length
9 mm
Thread Size
2.77 mm
75% Thread Drill Size
1.73 mm
Shank Length
38.00 mm
Tap Thread Size
2.77 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Class of Fit
3B
Tap Shank Standard
ANSI, DIN
Thread Standard
EGUNC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Series
Advance
Threads per Inch
56
Standards
ANSI, DIN
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Shank Type - Machining
Straight
Thread Limit
3B

Description

Spiral Point Tap, Thread Size #2-56, EGUNC, Overall Length 56 mm, High Speed Steel, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 1.73 mm, Class of Fit 3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.