Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #3-48, Plug, 2 Flutes

  • Mfr # 7557153

  • Zoro # G8320307


product price: $55.49
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
50 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557153
Zoro #
G8320307
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
50 mm
Thread Size
2.51 mm
65% Thread Drill Size
2.05 mm
75% Thread Drill Size
2.00 mm
Square Size
2.79 mm
Tap Thread Size
2.51 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
2.00 mm
Shank Length
37.50 mm
Thread Length
8 mm
55% Thread Drill Size
2.12 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
TiAlN
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Standards
ANSI, DIN
Shank Type - Machining
Straight
Threads per Inch
48
Series
Advance
Features
Universal Cut Tap
Material Grade - Machining
WY80RG
Extended Neck
Yes
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 50 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.