Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #3-56, Plug, 2 Flutes

  • Mfr # 7557187

  • Zoro # G8321969


product price: $60.49
/ea

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
1.9690 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557187
Zoro #
G8321969
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
0.1410 in
Overall Length
1.9690 in
75% Thread Drill Size
#46
Tap Length Standard
ANSI, DIN
Thread Length
0.3150 in
Square Size
0.1100 in
65% Thread Drill Size
0.8385 in
Shank Length
1.4763 in
Thread Size
0.0990 in
55% Thread Drill Size
#44
Drill Bit Size
#46
Tap Thread Size
#3-56

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Material Grade - Machining
WY80RG
Coolant Fed
Non-Coolant Through
Series
Advance
Features
Universal Cut Tap
Threads per Inch
56
Extended Neck
Yes
Measurement System
Wire
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
2B, 3B
Tap Finish
TiAlN
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size #3-56, UNF, Overall Length 1 31/32 in, High Speed Steel, TiAlN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #46, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.