Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-16, Plug, 4 Flutes

  • Mfr # 7557201

  • Zoro # G8322748


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
110 mm
Number of Flutes
4
Thread Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557201
Zoro #
G8322748
UPC #
4042446297138
Country of Origin
India

Dimensions

Overall Length
110 mm
Thread Length
24 mm
Tap Thread Size
19.05 mm
65% Thread Drill Size
17.70 mm
Square Size
11.23 mm
Drill Bit Size
17.50 mm
Shank Length
47.50 mm
55% Thread Drill Size
17.90 mm
Shank Dia.
14.98 mm
Thread Size
19.05 mm
75% Thread Drill Size
17.50 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiAlN
Standards
ANSI, DIN
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Threads per Inch
16
Material Grade - Machining
WY80RG
Measurement System
Metric
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Features
Universal Cut Tap
Thread Direction
Right Hand
Class of Fit
2B, 3B
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.