Zoro Homepage

Spiral Point Tap, 3/4"-16, Taper, UNF, 4 Flutes, TiCN

  • Mfr # A2325766-UNF3/4

  • Zoro # G2563640


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2325766-UNF3/4
Zoro #
G2563640
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
9/16"
Thread Length
1-3/16"
Pitch Diameter Limit
3B
Tap Thread Size
3/4"-16
Shank Length
47.50 mm
Thread Size
3/4"-16
Square Size
11.23 mm
75% Thread Drill Size
17.50 mm
Drill Bit Size
0.6890 in
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
List Number
A2325766
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Thread Limit
H4
Threads per Inch
16
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 108 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H4, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.