Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8"-16, Plug, 3 Flutes

  • Mfr # 7557162

  • Zoro # G8322897


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3810 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.9370 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557162
Zoro #
G8322897
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.3810 in
Overall Length
3.9370 in
Drill Bit Size
5/16 in
Thread Length
0.7870 in
75% Thread Drill Size
5/16 in
Thread Size
3/8 in
Tap Length Standard
ANSI, DIN
Square Size
0.2860 in
Shank Length
2.4015 in
Tap Thread Size
3/8"-16
65% Thread Drill Size
8.20 mm
55% Thread Drill Size
0.3307 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Extended Neck
Yes
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
16
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80RG
Features
Universal Cut Tap
Series
Advance
Thread Standard
UNC
Standards
ANSI, DIN
Tap Finish
TiAlN
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, TiAlN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.