Spiral Point Tap, 3/8"-16, Taper, UNC, 3 Flutes, TiN
Mfr # M2226305-UNC3/8
Zoro # G2517982
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2226305-UNC3/8
Zoro #
G2517982
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Tap Thread Size
3/8"-16
Thread Length
13/16"
Drill Bit Size
0.3440 in
Thread Size
3/8"-16
Shank Length
23.00 mm
65% Thread Drill Size
P
75% Thread Drill Size
0.3125 in
Square Size
5.50 mm
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
2B
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.