Zoro Homepage

Spiral Point Tap, 3/8"-16, Taper, UNC, 3 Flutes, Uncoated

  • Mfr # 22207-UNC3/8

  • Zoro # G2896798


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC3/8
Zoro #
G2896798
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Pitch Diameter Limit
3B
Thread Length
13/16"
Tap Thread Size
3/8"-16
Square Size
8.00 mm
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Drill Bit Size
0.3150 in
Shank Length
66.50 mm
65% Thread Drill Size
P
75% Thread Drill Size
0.3125 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Number of Pieces
1
List Number
22207
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
JIS 2
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Thread Limit
H3, H4
Series
Prototex TiNi
Threads per Inch
16
Secondary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3/H4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.