Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8"-24, Plug, 3 Flutes

  • Mfr # 7557224

  • Zoro # G8322809


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.20 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557224
Zoro #
G8322809
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.20 mm
Overall Length
100 mm
Drill Bit Size
8.50 mm
Square Size
6.15 mm
Shank Length
27.30 mm
75% Thread Drill Size
8.50 mm
Tap Thread Size
9.52 mm
55% Thread Drill Size
8.73 mm
Thread Length
20 mm
65% Thread Drill Size
8.61 mm
Tap Length Standard
ANSI, DIN
Thread Size
10.9 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Features
Universal Cut Tap
Material Grade - Machining
WY80FC
Thread Direction
Right Hand
Thread Standard
EGUNF
Series
Advance
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
24
Tap Shank Standard
ANSI, DIN
Class of Fit
3B
Measurement System
Metric
Standards
ANSI, DIN
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
3B

Description

Spiral Point Tap, Thread Size 3/8 In.-24, EGUNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.