Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/8- in24, Plug, 3 Flutes

  • Mfr # 7557208

  • Zoro # G8322599


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.67 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
90 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557208
Zoro #
G8322599
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.67 mm
Overall Length
90 mm
Drill Bit Size
8.50 mm
55% Thread Drill Size
8.73 mm
Shank Length
51.00 mm
65% Thread Drill Size
8.61 mm
Thread Size
9.53 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
Tap Thread Size
9.52 mm
Thread Length
20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Class of Fit
2B, 3B
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
24
Series
Advance
Primary Material Application ISO Code
K, M, N, P
Features
Universal Cut Tap
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.