Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-40, Plug, 2 Flutes

  • Mfr # 7557216

  • Zoro # G8323439


product price: $43.95
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557216
Zoro #
G8323439
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.58 mm
Overall Length
56 mm
Thread Length
12 mm
Shank Length
35.00 mm
75% Thread Drill Size
2.20 mm
Thread Size
3.67 mm
55% Thread Drill Size
2.38 mm
Tap Thread Size
3.67 mm
65% Thread Drill Size
2.30 mm
Tap Length Standard
ANSI, DIN
Square Size
2.79 mm
Drill Bit Size
2.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Class of Fit
3B
Shank Type - Machining
Straight
Features
Universal Cut Tap
Tap Shank Standard
ANSI, DIN
Thread Standard
EGUNC
Threads per Inch
40
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Measurement System
Metric
Extended Neck
Yes
Series
Advance
Material Grade - Machining
WY80FC
Thread Limit
3B

Description

Spiral Point Tap, Thread Size #4-40, EGUNC, Overall Length 56 mm, High Speed Steel, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 2.20 mm, Class of Fit 3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.