Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #4-48, Plug, 2 Flutes

  • Mfr # 7557188

  • Zoro # G8321716


product price: $53.15
/ea

Key Features

Shank Dia.
3.58 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
56 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557188
Zoro #
G8321716
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.58 mm
Overall Length
56 mm
Square Size
2.79 mm
Tap Length Standard
ANSI, DIN
Shank Length
38.00 mm
55% Thread Drill Size
2.45 mm
Tap Thread Size
2.84 mm
Thread Length
9 mm
Thread Size
2.84 mm
65% Thread Drill Size
2.38 mm
Drill Bit Size
2.32 mm
75% Thread Drill Size
2.32 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Thread Direction
Right Hand
Tap Finish
TiAlN
Class of Fit
2B, 3B
Thread Standard
UNF
Threads per Inch
48
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Standards
ANSI, DIN
Series
Advance
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 56 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.32 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.