Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #5-40, Plug, 3 Flutes

  • Mfr # 7569316

  • Zoro # G8322906


product price: $53.25
/ea

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
2.2050 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569316
Zoro #
G8322906
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
0.1410 in
Overall Length
2.2050 in
Tap Length Standard
ANSI, DIN
Tap Thread Size
#5-40
Square Size
0.1100 in
75% Thread Drill Size
#39
Drill Bit Size
#39
Thread Length
0.3940 in
55% Thread Drill Size
#36
Shank Length
1.4960 in
65% Thread Drill Size
#37
Thread Size
1/8 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Class of Fit
2B
Measurement System
Wire
Threads per Inch
40
Series
Prototex Eco Plus
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
THL
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Standards
ANSI, DIN
Features
Good Wear Resistance; THL: Good Chip Control; Universal High-Performance Cut Tap
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, High Speed Steel, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.