Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, 3 Flutes

  • Mfr # 7557195

  • Zoro # G8321759


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3180 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.5430 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557195
Zoro #
G8321759
UPC #
4042446297077
Country of Origin
India

Dimensions

Shank Dia.
0.3180 in
Overall Length
3.5430 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Thread Length
0.7090 in
75% Thread Drill Size
I
Shank Length
2.1653 in
Tap Thread Size
5/16"-24
Thread Size
5/16 in
Square Size
0.2380 in
Drill Bit Size
I
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Series
Advance
Shank Type - Machining
Straight
Tap Finish
TiAlN
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Features
Universal Cut Tap
Thread Direction
Right Hand
Thread Standard
UNF
Material Grade - Machining
WY80RG
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Measurement System
Letter
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Threads per Inch
24
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiAlN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.