Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/16"-24, Plug, 3 Flutes, TiN

  • Mfr # 7528674

  • Zoro # G8319449


product price: $37.69
/ea

Key Features

Shank Dia.
0.3180 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.5430 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528674
Zoro #
G8319449
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.3180 in
Overall Length
3.5430 in
Tap Length Standard
ANSI, DIN
Tap Thread Size
5/16"-24
Drill Bit Size
I
Thread Size
5/16 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Thread Length
0.7090 in
Shank Length
2.1653 in
Square Size
0.2380 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Tap Finish
TiN
Threads per Inch
24
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Standards
ANSI, DIN
Thread Direction
Right Hand
Features
Universal Cut Tap
Tap Shank Standard
ANSI, DIN
Thread Standard
UNF
Material Grade - Machining
WY80AA
Class of Fit
2B
Measurement System
Letter
Primary Material Application ISO Code
K, M, N, P
Series
Perform
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.