Zoro Homepage

Spiral Point Tap, 5/8"-11, Plug, 4 Flutes, TiN

  • Mfr # 7606589

  • Zoro # G8323247


product price: $64.65
/ea

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
110 mm
Number of Flutes
4
Features
Universal Cut Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606589
Zoro #
G8323247
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110 mm
Square Size
9.14 mm
Drill Bit Size
13.60 mm
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
14.20 mm
Shank Length
44.30 mm
Tap Thread Size
15.87 mm
75% Thread Drill Size
13.60 mm
Shank Dia.
12.19 mm
Thread Length
25 mm
65% Thread Drill Size
13.90 mm
Thread Size
15.88 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiN
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
WY80AA
Tap Shank Standard
ANSI, DIN
Series
Perform
Thread Direction
Right Hand
Threads per Inch
11
Class of Fit
2B
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.