Spiral Point Tap, 5/8"-11, Taper, BSW, 3 Flutes, Uncoated

  • Mfr # P28360-BSW5/8

  • Zoro # G2903588


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28360-BSW5/8
Zoro #
G2903588
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Pitch Diameter Limit
Not Rated
Tap Thread Size
5/8"-11
Thread Length
1"
75% Thread Drill Size
13.60 mm
Shank Length
1 5/8 in
Square Size
0.3540 in
Drill Bit Size
0.5280 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
55% Thread Drill Size
14.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
BSW
Number of Pieces
1
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
P28360
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Threads per Inch
11
Spiral Direction
Neutral
Thread Standard
BSW
Extended Neck
Yes
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
Prototex X·pert P
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, BSW, Overall Length 4 21/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 13.60 mm, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.