Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-11, Taper, UNC, 3 Flutes, TiN

  • Mfr # P2236005-UNC5/8

  • Zoro # G2901293


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2236005-UNC5/8
Zoro #
G2901293
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
1"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
2B
65% Thread Drill Size
13.90 mm
Square Size
9.00 mm
Shank Length
58.00 mm
Drill Bit Size
0.5310 in
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Number of Pieces
1
Thread Direction
Right Hand
List Number
P2236005
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Thread Limit
H5, H6
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application
Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
11
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.