Zoro Homepage

Spiral Point Tap, 5/8"-18, Plug, 4 Flutes

  • Mfr # 7557200

  • Zoro # G8323195


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
4
Shank Dia.
12.19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557200
Zoro #
G8323195
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100 mm
Shank Dia.
12.19 mm
Drill Bit Size
14.50 mm
Tap Length Standard
ANSI, DIN
Square Size
9.14 mm
65% Thread Drill Size
14.68 mm
75% Thread Drill Size
14.50 mm
Shank Length
44.30 mm
Tap Thread Size
15.87 mm
55% Thread Drill Size
14.80 mm
Thread Length
21 mm
Thread Size
15.88 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Threads per Inch
18
Tap Finish
TiAlN
Thread Standard
UNF
Features
Universal Cut Tap
Measurement System
Metric
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Coolant Fed
Non-Coolant Through
Series
Advance
Thread Direction
Right Hand
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.