Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 5/8"-18, Plug, 4 Flutes

  • Mfr # 7557212

  • Zoro # G8321637


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557212
Zoro #
G8321637
UPC #
4042446297244
Country of Origin
India

Dimensions

Overall Length
100 mm
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
14.68 mm
Thread Size
15.88 mm
Drill Bit Size
14.50 mm
Square Size
9.14 mm
Thread Length
21 mm
75% Thread Drill Size
14.50 mm
Tap Thread Size
15.87 mm
Shank Dia.
12.19 mm
Shank Length
44.30 mm
55% Thread Drill Size
14.80 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Series
Advance
Thread Standard
UNF
Thread Direction
Right Hand
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Features
Universal Cut Tap
Class of Fit
2B, 3B
Measurement System
Metric
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.