Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Plug, 3 Flutes

  • Mfr # 7557217

  • Zoro # G8322197


product price: $45.49
/ea

Key Features

Shank Dia.
0.1940 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
2.7560 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557217
Zoro #
G8322197
UPC #
4042446297299
Country of Origin
India

Dimensions

Shank Dia.
0.1940 in
Overall Length
2.7560 in
Drill Bit Size
#36
75% Thread Drill Size
#36
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
#34
Thread Size
0.1790 in
Thread Length
0.5120 in
Shank Length
1.7716 in
Tap Thread Size
#6-32
Square Size
0.1520 in
55% Thread Drill Size
#32

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Measurement System
Wire
Features
Universal Cut Tap
Tap Shank Standard
ANSI, DIN
Shank Type - Machining
Straight
Thread Standard
EGUNC
Material Grade - Machining
WY80FC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
32
Series
Advance
Extended Neck
Yes
Thread Direction
Right Hand
Class of Fit
3B
Thread Limit
3B

Description

Spiral Point Tap, Thread Size #6-32, EGUNC, Overall Length 2 3/4 in, High Speed Steel, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size #36, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.