Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #6-32, Taper, UNC, 2 Flutes, Uncoated

  • Mfr # P22200-UNC6

  • Zoro # G2901208


product price: $33.35
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22200-UNC6
Zoro #
G2901208
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2-1/4"
Tap Thread Size
#6-32
Thread Length
7/16"
Pitch Diameter Limit
3B
Square Size
3.00 mm
Shank Length
36.00 mm
Drill Bit Size
0.1120 in
55% Thread Drill Size
#32
Thread Size
#6-32
75% Thread Drill Size
#36

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
List Number
P22200
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application ISO Code
P
Thread Limit
H2
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Measurement System
Pipe
Threads per Inch
32
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Primary Material Application
Steel
Class of Fit
H3
Series
Prototex X·pert P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.