Zoro Homepage

Spiral Point Tap, #6-40, Plug, 2 Flutes

  • Mfr # 7557190

  • Zoro # G8322818


product price: $54.59
/ea

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
2.2050 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557190
Zoro #
G8322818
UPC #
4042446297022
Country of Origin
India

Dimensions

Shank Dia.
0.1410 in
Overall Length
2.2050 in
65% Thread Drill Size
#32
Thread Size
0.1380 in
Square Size
0.1100 in
55% Thread Drill Size
#31
Drill Bit Size
#33
Thread Length
0.4330 in
75% Thread Drill Size
#33
Tap Thread Size
#6-40
Tap Length Standard
ANSI, DIN
Shank Length
1.4173 in

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, High Speed Steel, TiAlN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.