Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-14, Plug, 3 Flutes

  • Mfr # 7569318

  • Zoro # G8322039


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.3230 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
3.9370 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569318
Zoro #
G8322039
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
0.3230 in
Overall Length
3.9370 in
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
Tap Length Standard
ANSI, DIN
Thread Size
7/16 in
Thread Length
0.7870 in
75% Thread Drill Size
U
55% Thread Drill Size
W
Drill Bit Size
U
Shank Length
1.7480 in
Square Size
0.2420 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, P
Standards
ANSI, DIN
Features
Good Wear Resistance; THL: Good Chip Control; Universal High-Performance Cut Tap
Measurement System
Letter
Series
Prototex Eco Plus
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Threads per Inch
14
Material Grade - Machining
THL
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.