Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, 3 Flutes

  • Mfr # 7557209

  • Zoro # G8323210


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.20 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557209
Zoro #
G8323210
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.20 mm
Overall Length
100 mm
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Tap Thread Size
11.11 mm
Tap Length Standard
ANSI, DIN
Square Size
6.15 mm
Shank Length
27.30 mm
Drill Bit Size
9.95 mm
Thread Length
20 mm
55% Thread Drill Size
10.20 mm
Thread Size
11.11 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Class of Fit
2B, 3B
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Series
Advance
Extended Neck
Yes
Measurement System
Metric
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WY80FC
Threads per Inch
20
Thread Direction
Right Hand
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.