Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-20, Plug, 3 Flutes, TiN

  • Mfr # 7528676

  • Zoro # G8321899


product price: $49.15
/ea

Key Features

Shank Dia.
8.20 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7528676
Zoro #
G8321899
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
8.20 mm
Overall Length
100 mm
Tap Thread Size
11.11 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
9.95 mm
65% Thread Drill Size
10.00 mm
Thread Length
20 mm
Thread Size
11.11 mm
Square Size
6.15 mm
Drill Bit Size
9.95 mm
55% Thread Drill Size
10.20 mm
Shank Length
27.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Threads per Inch
20
Series
Perform
Shank Type - Machining
Straight
Material Grade - Machining
WY80AA
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Measurement System
Metric
Thread Direction
Right Hand
Thread Standard
UNF
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Finish
TiN
Extended Neck
Yes
Features
Universal Cut Tap
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.