Zoro Homepage

Spiral Point Tap, 7/8"-9, Plug, 4 Flutes

  • Mfr # 7557182

  • Zoro # G8321567


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
140 mm
Number of Flutes
4
Threads per Inch
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557182
Zoro #
G8321567
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140 mm
Drill Bit Size
19.50 mm
65% Thread Drill Size
19.84 mm
Square Size
13.28 mm
Thread Length
30 mm
Thread Size
22.23 mm
Shank Length
49.00 mm
Tap Thread Size
22.22 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
19.50 mm
Shank Dia.
17.70 mm
55% Thread Drill Size
20.24 mm

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 140 mm, High Speed Steel, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.