Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, 3 Flutes

  • Mfr # 7557173

  • Zoro # G8321269


product price: $44.59
/ea

Key Features

Shank Dia.
4.26 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
63 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557173
Zoro #
G8321269
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.26 mm
Overall Length
63 mm
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.60 mm
Tap Thread Size
4.17 mm
Shank Length
42.00 mm
Thread Length
12 mm
Thread Size
4.17 mm
Square Size
3.33 mm
Drill Bit Size
3.40 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80RG
Shank Type - Machining
Straight
Standards
ANSI, DIN
Thread Standard
UNC
Measurement System
Metric
Tap Finish
TiAlN
Series
Advance
Extended Neck
Yes
Thread Direction
Right Hand
Class of Fit
2B
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, TiAlN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.