Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, 3 Flutes

  • Mfr # 7557218

  • Zoro # G8321698


product price: $50.75
/ea

Key Features

Shank Dia.
4.92 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
70 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557218
Zoro #
G8321698
UPC #
4042446297305
Country of Origin
India

Dimensions

Shank Dia.
4.92 mm
Overall Length
70 mm
Square Size
3.86 mm
Shank Length
45.00 mm
Tap Length Standard
ANSI, DIN
Drill Bit Size
3.40 mm
Thread Length
15 mm
Thread Size
5.20 mm
Tap Thread Size
5.20 mm
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
EGUNC
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Threads per Inch
32
Features
Universal Cut Tap
Series
Advance
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
3B
Measurement System
Metric
Material Grade - Machining
WY80FC
Primary Material Application ISO Code
K, M, N, P
Thread Limit
3B

Description

Spiral Point Tap, Thread Size #8-32, EGUNC, Overall Length 70 mm, High Speed Steel, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 3.40 mm, Class of Fit 3B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.