Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-32, Plug, 3 Flutes, TiN

  • Mfr # 7606583

  • Zoro # G8321646


product price: $22.25
/ea

Key Features

Shank Dia.
4.26 mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
63 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7606583
Zoro #
G8321646
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.26 mm
Overall Length
63 mm
Thread Size
4.17 mm
75% Thread Drill Size
3.40 mm
Tap Length Standard
ANSI, DIN
Square Size
3.33 mm
Shank Length
42.00 mm
Drill Bit Size
3.40 mm
65% Thread Drill Size
3.50 mm
Tap Thread Size
4.17 mm
55% Thread Drill Size
3.60 mm
Thread Length
12 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Features
Universal Cut Tap
Material Grade - Machining
WY80AA
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Tap Finish
TiN
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Direction
Right Hand
Series
Perform
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Class of Fit
2B
Tap Shank Standard
ANSI, DIN
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, TiN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.