Zoro Homepage

Spiral Point Tap, #8-32, Taper, UNC, 3 Flutes, Steam Oxide

  • Mfr # M22213-UNC8

  • Zoro # G2518037


product price: $42.39
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22213-UNC8
Zoro #
G2518037
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Thread Length
1/2"
Tap Thread Size
#8-32
Pitch Diameter Limit
2B
55% Thread Drill Size
3.60 mm
Shank Length
42.00 mm
Drill Bit Size
0.1380 in
Square Size
3.40 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
M22213
Number of Pieces
1
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Class of Fit
JIS 2
Thread Limit
2B
Measurement System
Pipe
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Extended Neck
Yes
Threads per Inch
32
Series
Prototex X·pert M
Primary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.