Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-36, Plug, 3 Flutes

  • Mfr # 7557191

  • Zoro # G8322127


product price: $54.39
/ea

Key Features

Shank Dia.
0.1680 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
2.4800 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557191
Zoro #
G8322127
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.1680 in
Overall Length
2.4800 in
Thread Size
0.1640 in
75% Thread Drill Size
#29
65% Thread Drill Size
9/64 in
Tap Thread Size
#8-36
Thread Length
0.4720 in
Shank Length
1.6535 in
Tap Length Standard
ANSI, DIN
Square Size
0.1310 in
Drill Bit Size
#29
55% Thread Drill Size
#27

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Extended Neck
Yes
Features
Universal Cut Tap
Tap Finish
TiAlN
Measurement System
Wire
Threads per Inch
36
Shank Type - Machining
Straight
Class of Fit
2B
Thread Direction
Right Hand
Material Grade - Machining
WY80RG
Series
Advance
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNF
Standards
ANSI, DIN
Primary Material Application ISO Code
K, M, N, P
Thread Limit
2B

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, High Speed Steel, TiAlN, Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.