Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-36, Taper, UNF, 3 Flutes, Hard Lube

  • Mfr # EP2321302-UNF8

  • Zoro # G2514640


product price: $56.89
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2321302-UNF8
Zoro #
G2514640
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Pitch Diameter Limit
2B
Thread Length
1/2"
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Thread Size
#8-36
Drill Bit Size
0.1380 in
Square Size
3.40 mm
Shank Length
42.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
List Number
EP2321302
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Prototex Eco Plus
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
H2, H3
Threads per Inch
36
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 63 mm, High Speed Steel, THL, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #29, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.