Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-12, Plug, 4 Flutes

  • Mfr # 7569319

  • Zoro # G8323204


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
110 mm
Number of Flutes
4
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569319
Zoro #
G8323204
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Square Size
8.18 mm
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.70 mm
Thread Size
14.29 mm
Shank Length
29.70 mm
Shank Dia.
10.89 mm
Thread Length
25 mm
Tap Thread Size
14.28 mm
Drill Bit Size
12.20 mm
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
12.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Prototex Eco Plus
Tap Shank Standard
ANSI, DIN
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
THL
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Thread Direction
Right Hand
Thread Standard
UNC
Standards
ANSI, DIN
Extended Neck
Yes
Features
Good Wear Resistance; THL: Good Chip Control; Universal High-Performance Cut Tap
Threads per Inch
12
Thread Limit
2B

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.