Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 9/16"-18, Plug, 4 Flutes

  • Mfr # 7557211

  • Zoro # G8322057


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
100 mm
Number of Flutes
4
Thread Size
14.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7557211
Zoro #
G8322057
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100 mm
Thread Size
14.29 mm
Drill Bit Size
12.90 mm
Square Size
8.18 mm
Tap Thread Size
14.28 mm
55% Thread Drill Size
13.25 mm
Shank Dia.
10.89 mm
75% Thread Drill Size
12.90 mm
65% Thread Drill Size
13.09 mm
Shank Length
29.70 mm
Thread Length
21 mm
Tap Length Standard
ANSI, DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Class of Fit
2B, 3B
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI, DIN
Features
Universal Cut Tap
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Standards
ANSI, DIN
Extended Neck
Yes
Series
Advance
Material Grade - Machining
WY80FC
Thread Limit
2B, 3B

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, 3B, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.