Spiral Point Tap, Bottoming 3 Flutes
Mfr # TC216-M10-C0-WY80AA
Zoro # G4132287
product price: $44.19
/eaKey Features
Shank Dia.
10.00 mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC216-M10-C0-WY80AA
Zoro #
G4132287
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
10.00 mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00 mm
Tap Thread Size
M10-1.5
Drill Bit Size
8.50 mm
Thread Length
20.00 mm
75% Thread Drill Size
8.50 mm
Square Size
8.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
Description
Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.