Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 3

  • Mfr # TC216-M12-L0-WY80AA

  • Zoro # G4132278


product price: $48.49
/ea

Key Features

Shank Dia.
9.00 mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M12-L0-WY80AA
Zoro #
G4132278
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.00 mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00 mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20 mm
Thread Length
23.00 mm
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
87.00 mm
Square Size
7.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric
Series
Perform
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Limit
D5, D6
Thread Standard
Metric Coarse
Material Grade - Machining
WY80AA
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.75 mm
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.