Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Bottoming, 3

  • Mfr # TC216-M5-C0-WY80AA

  • Zoro # G4132311


product price: $24.19
/ea

Key Features

Shank Dia.
6.00 mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M5-C0-WY80AA
Zoro #
G4132311
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00 mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00 mm
Tap Thread Size
M5-0.8
Drill Bit Size
4.20 mm
Thread Length
13.00 mm
Shank Length
45.00 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Square Size
4.90 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric
Thread Direction
Right Hand
Series
Perform
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80AA
Thread Pitch
0.80 mm
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.