Zoro Homepage

Spiral Point Tap, Bottoming 4 Flutes

  • Mfr # TC216-M16-L0-WY80AA

  • Zoro # G4132250


product price: $65.49
/ea

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC216-M16-L0-WY80AA
Zoro #
G4132250
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00 mm
Tap Thread Size
M16-2
Shank Dia.
12.00 mm
Drill Bit Size
14.00 mm
Thread Length
25.00 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2
Shank Length
85.00 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Square Size
9.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
TiN
Tap Thread Type
Metric
Thread Direction
Right Hand
Series
Perform
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Material Grade - Machining
WY80AA
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
2.00 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
D5, D6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5/D6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.