Spiral Point Tap, M10-1, Taper, Metric Fine, 3 Flutes, Uncoated

  • Mfr # 212161-M10X1

  • Zoro # G2894311


product price:  $79.09
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212161-M10X1
Zoro #
G2894311
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
94.50mm
Thread Length
14.00mm
Tap Thread Size
M10-1
Pitch Diameter Limit
6HX
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Drill Bit Size
9.00 mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Square Size
8.00 mm
Shank Length
57.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
212161
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Limit
6HX
Secondary Material Application ISO Code
N
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 9.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.