Spiral Point Tap, M10-1.5, Taper, Metric, 3 Flutes, TiN

  • Mfr # P2031035-M10

  • Zoro # G2521117


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031035-M10
Zoro #
G2521117
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
164.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
6H
Thread Size
M10x1.5
Shank Length
110.00 mm
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Drill Bit Size
8.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
P2031035
Tap Thread Type
Metric
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Standard
Metric Coarse
Series
Prototex X·pert P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 160 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.