Spiral Point Tap, M14-1.5, Taper, Metric Fine, 3 Flutes, TiN

  • Mfr # S2126305-M14X1.5

  • Zoro # G2904979


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2126305-M14X1.5
Zoro #
G2904979
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M14-1.5
Thread Length
15.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Shank Length
51.00 mm
Drill Bit Size
12.50 mm
75% Thread Drill Size
12.50 mm
Square Size
11.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Fine
List Number
S2126305
Tap Finish
TiN
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, O, P, S
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
6HX
Extended Neck
Yes
Series
Prototex Synchrospeed
Thread Standard
Metric Fine
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50 mm, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.