Spiral Point Tap, M14-1.5, Taper, Metric Fine, 5 Flutes

  • Mfr # 8126006-M14X1.5

  • Zoro # G2557611


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.5
Tap Chamfer
Taper
Tap Thread Type
Metric Fine
Number of Flutes
5
Overall Length
102.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8126006-M14X1.5
Zoro #
G2557611
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14-1.5
Overall Length
102.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Size
M14
65% Thread Drill Size
1/2 in
Square Size
9.00 mm
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Drill Bit Size
12.75 mm
Shank Length
29.00 mm

Details

Item
Spiral Point Tap
Tap Chamfer
Taper
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Material
Carbide
List Number
8126006
Tap Style
Spiral Point
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Prototex HSC
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
6HX
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Class of Fit 2B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.