Spiral Point Tap, M16-1.5, Taper, Metric Fine, 4 Flutes, TiN
Mfr # M2128305-M16X1.5
Zoro # G2517398
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2128305-M16X1.5
Zoro #
G2517398
UPC #
-
Country of Origin
India
Dimensions
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Pitch Diameter Limit
6GX
Tap Thread Size
M16-1.5
Shank Dia.
12.00mm
Square Size
9.00 mm
Drill Bit Size
14.50 mm
Thread Size
M16x1.5
55% Thread Drill Size
14.90 mm
75% Thread Drill Size
14.50 mm
Shank Length
42.00 mm
65% Thread Drill Size
14.70 mm
Description
Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6GX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.