Spiral Point Tap, M16-1.5, Taper, Metric Fine, 5 Flutes

  • Mfr # 8126006-M16X1.5

  • Zoro # G2557812


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.5
Tap Chamfer
Taper
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8126006-M16X1.5
Zoro #
G2557812
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-1.5
Tap Dimension Type
Metric
Overall Length
102.00mm
Pitch Diameter Limit
6HX
Shank Dia.
12.00mm
Thread Length
21.00mm
Tap Size
M16
65% Thread Drill Size
14.70 mm
Drill Bit Size
14.80 mm
Square Size
9.00 mm
55% Thread Drill Size
14.90 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50 mm
Thread Size
M16x1.5

Details

Item
Spiral Point Tap
Tap Chamfer
Taper
Tap Thread Type
Metric Fine
Number of Flutes
5
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
8126006
Number of Pieces
1
Tap Style
Spiral Point
Cutting Direction - Machining
Right Hand
Series
Prototex HSC
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Class of Fit 2B, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.